Fuse, Square Body, 900A, 690/700VAC, High Speed, -FU/115, Non-Indicator

Item #: 0952535

Cat #: 170M5715

UPC: 051712262262

$ 478.71 EA
Company wide:
0 in stock
Documents & Guides
Fuse, Square Body, 900 Amp, 690/700 Volt AC, High Speed, -FU/115, Non-Indicator, Blade End

Overview

Fuse, Square Body, 900 Amp, 690/700 Volt AC, High Speed, -FU/115, Non-Indicator, Blade End

Square body DIN 43653 bolted tags high speed fuses, for the protection of DC common bus, DC drives, power converters/ rectifiers and reduced rated voltage starters. Available with visual indicator, and Type K and T indicator for a microswitch.

Also known as: 051712262262, 170M5715, BUS170M5715

Specifications

Amps: 900
Size: 2
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Volts AC Range: 690 - 700
Amps: 900
Mounting: Bolt On
Class: aR
Size: 2
Interrupt Rating AC: 200 kA
Volts AC Range: 690 - 700