BUSS 170M5712 FUSE 630A 690V 2FU/11

Item #: 0952530

Cat #: 170M5712

UPC: 051712816663

$ 850.91 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5712 FUSE 630A 690V 2

Overview

BUS 170M5712 FUSE 630A 690V 2
Also known as: 051712816663, 170M5712, BUS170M5712

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse