FUSE 450A 690V 2FU/115 AR UC

Item #: 0952526

Cat #: 170M5709

UPC: 051712262217

$ 774.95 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 450 A, AC 690 V, size 2, 61 x 77 x 135 mm, aR, IEC, UL, 115 mm fixing centres

Overview

Fuse-link, high speed, 450 A, AC 690 V, size 2, 61 x 77 x 135 mm, aR, IEC, UL, 115 mm fixing centres

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712262217, 170M5709, BUS170M5709

Specifications

Amps: 450
Type: Square
Interrupt Rating DC: 200
Amps: 450
Interrupt Rating DC: 200
Type: Square