BUSS 170M5708 FUSE 400A 690V 2FU/11

Item #: 0952524

Cat #: 170M5708

UPC: 051712262200

$ 850.91 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5708 FUSE 400A 690V 2

Overview

BUS 170M5708 FUSE 400A 690V 2
Also known as: 051712262200, 170M5708, BUS170M5708

Specifications

Amps: 400
Type: Square
Interrupt Rating DC: 200
Amps: 400
Interrupt Rating DC: 200
Type: Square