FUSE 1000A 1000V 2FU/115 AR

Item #: 0952523

Cat #: 170M5700

UPC: 051712262194

$ 2079.81 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 1000 A, AC 1000 V, size 2, 61 x 77 x 160 mm, aR, IEC, UL

Overview

Fuse-link, high speed, 1000 A, AC 1000 V, size 2, 61 x 77 x 160 mm, aR, IEC, UL

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712262194, 170M5700, BUS170M5700

Specifications

Amps: 1000
Interrupt Rating DC: 100 kA
Amps: 1000
Interrupt Rating DC: 100 kA