630A Square Body Fuse, US Style, Size 2, No Indicator, 690/700V

Item #: 0952520

Cat #: 170M5696

UPC: 051712262156

$ 1181.69 EA
Company wide:
0 in stock
Documents & Guides
630 Amp Square Body High Speed Fuse, US Style, Size 2, -FU/115 Without Indicator, 690/700V (IEC/UL)

Overview

630 Amp Square Body High Speed Fuse, US Style, Size 2, -FU/115 Without Indicator, 690/700V (IEC/UL)
Also known as: 051712262156, 170M5696, BUS170M5696

Specifications

Amps: 630
Interrupt Rating DC: 100 kA
Amps: 630
Interrupt Rating DC: 100 kA