BUSS 170M5695 FUSE 550A 1250V 2FU/1

Item #: 0952519

Cat #: 170M5695

UPC: 051712262149

$ 855.28 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5695 FUSE 550A 1250V

Overview

BUS 170M5695 FUSE 550A 1250V
Also known as: 051712262149, 170M5695, BUS170M5695

Specifications

No Specifications Available