FUSE 500A 1250V 2FU/115 AR CU

Item #: 0952518

Cat #: 170M5694

UPC: 051712262132

$ 1037.19 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 500 A, AC 1250 V, size 2, 61 x 77 x 160 mm, aR, IEC, UL

Overview

Fuse-link, high speed, 500 A, AC 1250 V, size 2, 61 x 77 x 160 mm, aR, IEC, UL

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712262132, 170M5694, BUS170M5694

Specifications

Amps: 500
Interrupt Rating DC: 100 kA
Amps: 500
Interrupt Rating DC: 100 kA