FUSE 250A 1250V 2FU/115 AR CU

Item #: 0952513

Cat #: 170M5688

UPC: 051712262088

$ 854.02 EA
Company wide:
0 in stock
Documents & Guides
FUSE 250A 1250V 2FU/115 AR CU

Overview

FUSE 250A 1250V 2FU/115 AR CU
Also known as: 051712262088, 170M5688, BUS170M5688

Specifications

No Specifications Available