Fuse, 800A, Square Body, Blade, Size 2, W/O Indicator, 690/700V

Item #: 0952509

Cat #: 170M5664

UPC: 051712262040

$ 1072.22 EA
Company wide:
0 in stock
Documents & Guides
800 Amp, Square Body, DIN 43-653, Stud-Mount High Speed Fuse, Size 2, Type -FU/-, Without Indicator, 690V/700V (IEC/UL)

Overview

800 Amp, Square Body, DIN 43-653, Stud-Mount High Speed Fuse, Size 2, Type -FU/-, Without Indicator, 690V/700V (IEC/UL)
Also known as: 051712262040, 170M5664, BUS170M5664

Specifications

Amps: 800
Size: 2
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Volts AC Range: 690 - 700
Amps: 800
Mounting: Bolt On
Class: aR
Size: 2
Interrupt Rating AC: 200 kA
Volts AC Range: 690 - 700