FUSE 500A 690V 2FKE/90 AR UC

Item #: 0952504

Cat #: 170M5660

UPC: 051712262002

$ 921.01 EA
Company wide:
0 in stock
Documents & Guides
Fuse-link, high speed, 500 A, AC 690 V, size 2, 61 x 77 x 135 mm, aR, IEC, UL, type K indicator, 90 mm fixing centres

Overview

Fuse-link, high speed, 500 A, AC 690 V, size 2, 61 x 77 x 135 mm, aR, IEC, UL, type K indicator, 90 mm fixing centres

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712262002, 170M5660, BUS170M5660

Specifications

Amps: 500
Type: Square
Interrupt Rating DC: 200
Amps: 500
Interrupt Rating DC: 200
Type: Square