FUSE 400A 690V 2FKE/90 AR UC

Item #: 0952502

Cat #: 170M5658

UPC: 051712261982

$ 921.01 EA
Company wide:
0 in stock
Documents & Guides
FUSE 400A 690V 2FKE/90 AR UC

Overview

FUSE 400A 690V 2FKE/90 AR UC
Also known as: 051712261982, 170M5658, BUS170M5658

Specifications

No Specifications Available