1250A Square Body Fuse, US Style, Size 2, No Indicator, 690/700V

Item #: 0952501

Cat #: 170M5618

UPC: 051712261906

$ 1305.88 EA
Company wide:
0 in stock
Documents & Guides
1250 Amp Square Body High Speed Fuse, US Style, Size 2, -FU/- Without Indicator, 690/700V

Overview

1250 Amp Square Body High Speed Fuse, US Style, Size 2, -FU/- Without Indicator, 690/700V
Also known as: 051712261906, 170M5618, BUS170M5618

Specifications

Type: Square
Interrupt Rating DC: 200
Amps: 1250
Type: Square
Amps: 1250
Interrupt Rating DC: 200