BUSS 170M5616 FUSE 1000A 690V 2FU/9

Item #: 0952499

Cat #: 170M5616

UPC: 051712799638

$ 929.52 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5616 FUSE 1000A 690V

Overview

BUS 170M5616 FUSE 1000A 690V
Also known as: 051712799638, 170M5616, BUS170M5616

Specifications

No Specifications Available