700A Square Body Fuse, US Style, Size 2, No Indicator, 690/700V

Item #: 0952496

Cat #: 170M5613

UPC: 051712261869

$ 862.70 EA
Company wide:
0 in stock
Documents & Guides
700 Amp Square Body High Speed Fuse, US Style, Size 2, -FU/- Without Indicator, 690/700V

Overview

700 Amp Square Body High Speed Fuse, US Style, Size 2, -FU/- Without Indicator, 690/700V
Also known as: 051712261869, 170M5613, BUS170M5613

Specifications

Amps: 700
Type: Square
Interrupt Rating DC: 200
Amps: 700
Interrupt Rating DC: 200
Type: Square