Fuse, 500A Square Body, US Style, Size 2, No Indicator, 690/700V

Item #: 0952493

Cat #: 170M5610

UPC: 051712261838

$ 823.45 EA
Company wide:
0 in stock
Documents & Guides
500 Amp Square Body High Speed Fuse, US Style, Size 2, -FU/- Without Indicator, 690/700V

Overview

500 Amp Square Body High Speed Fuse, US Style, Size 2, -FU/- Without Indicator, 690/700V

Square body DIN 43653 bolted tags high speed fuses, for the protection of DC common bus, DC drives, power converters/ rectifiers and reduced rated voltage starters. Available with visual indicator, and Type K and T indicator for a microswitch.

Also known as: 051712261838, 170M5610, BUS170M5610

Specifications

Amps: 500
Type: Fuse, Square Body
Interrupt Rating DC: 200
Amps: 500
Interrupt Rating DC: 200
Type: Fuse, Square Body