Eaton Bussmann series high speed square body fuse

Item #: 0952492

Cat #: 170M5609

UPC: 051712261821

$ 823.45 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5609 FUSE 450A 690V 2

Overview

BUS 170M5609 FUSE 450A 690V 2
Also known as: 051712261821, 170M5609, BUS170M5609

Specifications

Amps: 450
Type: Square
Interrupt Rating DC: 200
Amps: 450
Interrupt Rating DC: 200
Type: Square