FUSE 400A 690V 2FU/90 AR UC

Item #: 0952491

Cat #: 170M5608

UPC: 051712261814

$ 823.45 EA
Company wide:
0 in stock
Fuse-link, high speed, 400 A, AC 690 V, size 2, 61 x 77 x 135 mm, aR, IEC, UL, 90 mm fixing centres

Overview

Fuse-link, high speed, 400 A, AC 690 V, size 2, 61 x 77 x 135 mm, aR, IEC, UL, 90 mm fixing centres

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712261814, 170M5608, BUS170M5608

Specifications

Amps: 400
Type: Square
Interrupt Rating DC: 200
Amps: 400
Interrupt Rating DC: 200
Type: Square