BUSS 170M5596 FUSE 630A 1100V 2GKN/

Item #: 0952489

Cat #: 170M5596

UPC: 051712261784

$ 1130.20 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5596 FUSE 630A 1100V

Overview

BUS 170M5596 FUSE 630A 1100V
Also known as: 051712261784, 170M5596, BUS170M5596

Specifications

No Specifications Available