BUSS 170M5595 FUSE 550A 1250V 2GKN/

Item #: 0952486

Cat #: 170M5595

UPC: 051712261777

$ 1024.93 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5595 FUSE 550A 1250V

Overview

BUS 170M5595 FUSE 550A 1250V
Also known as: 051712261777, 170M5595, BUS170M5595

Specifications

No Specifications Available