FUSE 1250A 600V 2GKN/65 AR UC

Item #: 0952480

Cat #: 170M5568

UPC: 051712261692

$ 1899.79 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series high speed square body fuse, 1250A 600V HS 2GKN/65 AR UC

Overview

Eaton Bussmann series high speed square body fuse, 1250A 600V HS 2GKN/65 AR UC

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712261692, 170M5568, BUS170M5568

Specifications

Mounting: Flush
Type: Square Body
Interrupt Rating DC: 200
Amps: 1250
Mounting: Flush
Interrupt Rating DC: 200
Type: Square Body
Amps: 1250