BUSS 170M5566 FUSE 1000A 690V 2GKN/

Item #: 0952479

Cat #: 170M5566

UPC: 051712261678

$ 1133.85 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5566 FUSE 1000A 690V

Overview

BUS 170M5566 FUSE 1000A 690V
Also known as: 051712261678, 170M5566, BUS170M5566

Specifications

No Specifications Available