Fuse, 900A, Square Body, Flush End, Size 2, Indicator, 690/700V

Item #: 0952478

Cat #: 170M5565

UPC: 051712261661

$ 1093.46 EA
Company wide:
0 in stock
Fuse, 900 Amp, Square Body, Flush End Contact, High Speed, Size 2, Type -GKN/- Visual Indicator, Type K for Micro Switch, 690V/700V (IEC/UL)

Overview

Fuse, 900 Amp, Square Body, Flush End Contact, High Speed, Size 2, Type -GKN/- Visual Indicator, Type K for Micro Switch, 690V/700V (IEC/UL)
Also known as: 051712261661, 170M5565, BUS170M5565

Specifications

Amps: 900
Mounting: Flush
Type: Square Body
Amps: 900
Type: Square Body
Mounting: Flush