BUSS 170M5559 FUSE 450A 690V 2GKN/5

Item #: 0952473

Cat #: 170M5559

UPC: 051712261609

$ 946.95 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5559 FUSE 450A 690V 2

Overview

BUS 170M5559 FUSE 450A 690V 2
Also known as: 051712261609, 170M5559, BUS170M5559

Specifications

No Specifications Available