BUSS 170M5516 FUSE 1000A 690V 2GN/5

Item #: 0952470

Cat #: 170M5516

UPC: 051712261562

$ 1063.57 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5516 FUSE 1000A 690V

Overview

BUS 170M5516 FUSE 1000A 690V
Also known as: 051712261562, 170M5516, BUS170M5516

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse