FUSE 630A 690V 2GN/50 AR UC

Item #: 0952466

Cat #: 170M5512

UPC: 051712261524

$ 878.48 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 630A, 200 kAIC, Top fuse status indicator, Fuse, Class aR, Flush - 170M5512

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 630A, 200 kAIC, Top fuse status indicator, Fuse, Class aR, Flush - 170M5512

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712261524, 170M5512, BUS170M5512

Specifications

Mounting: Flush
Amps: 630
Interrupt Rating DC: 200
Mounting: Flush
Interrupt Rating DC: 200
Amps: 630