BUSS 170M5509 FUSE 450A 690V 2GN/50

Item #: 0952463

Cat #: 170M5509

UPC: 051712261494

$ 800.07 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5509 FUSE 450A 690V 2

Overview

BUS 170M5509 FUSE 450A 690V 2
Also known as: 051712261494, 170M5509, BUS170M5509

Specifications

Mounting: Flush
Amps: 450
Interrupt Rating DC: 200
Mounting: Flush
Interrupt Rating DC: 200
Amps: 450