BUSS 170M5466 FUSE 1000A 690V 2BKN/

Item #: 0952454

Cat #: 170M5466

UPC: 051712217231

$ 1103.51 EA
Company wide:
0 in stock

Overview

BUS 170M5466 FUSE 1000A 690V
Also known as: 051712217231, 170M5466, BUS170M5466

Specifications

No Specifications Available