BUSS 170M5463 FUSE 700A 690V 2BKN/5

Item #: 0952448

Cat #: 170M5463

UPC: 051712815314

$ 917.35 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M5463 FUSE 700A 690V 2

Overview

BUS 170M5463 FUSE 700A 690V 2
Also known as: 051712815314, 170M5463, BUS170M5463

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse