BUSS 170M5461 FUSE 550A 690V 2BKN/5

Item #: 0952445

Cat #: 170M5461

UPC: 051712261371

$ 1048.34 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5461 FUSE 550A 690V 2

Overview

BUS 170M5461 FUSE 550A 690V 2
Also known as: 051712261371, 170M5461, BUS170M5461

Specifications

No Specifications Available