BUSS 170M5460 FUSE 500A 690V 2BKN/5

Item #: 0952443

Cat #: 170M5460

UPC: 051712631365

$ 1048.34 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5460 FUSE 500A 690V 2

Overview

BUS 170M5460 FUSE 500A 690V 2
Also known as: 051712631365, 170M5460, BUS170M5460

Specifications

No Specifications Available