BUSS 170M5459 FUSE 450A 690V 2BKN/5

Item #: 0952441

Cat #: 170M5459

UPC: 051712799898

$ 789.16 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5459 FUSE 450A 690V 2

Overview

BUS 170M5459 FUSE 450A 690V 2
Also known as: 051712799898, 170M5459, BUS170M5459

Specifications

No Specifications Available