BUSS 170M5458 FUSE 400A 690V 2BKN/5

Item #: 0952440

Cat #: 170M5458

UPC: 051712261357

$ 1048.34 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5458 FUSE 400A 690V 2

Overview

BUS 170M5458 FUSE 400A 690V 2
Also known as: 051712261357, 170M5458, BUS170M5458

Specifications

No Specifications Available