BUSS 170M5448 FUSE 800A 1000V 2BKN/

Item #: 0952436

Cat #: 170M5448

UPC: 051712261340

$ 1587.29 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5448 FUSE 800A 1000V

Overview

BUS 170M5448 FUSE 800A 1000V
Also known as: 051712261340, 170M5448, BUS170M5448

Specifications

No Specifications Available