BUSS 170M5442 FUSE 400A 1250V 2BKN/

Item #: 0952428

Cat #: 170M5442

UPC: 051712261289

$ 907.24 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5442 FUSE 400A 1250V

Overview

BUS 170M5442 FUSE 400A 1250V
Also known as: 051712261289, 170M5442, BUS170M5442

Specifications

No Specifications Available