BUSS 170M5440 FUSE 315A 1250V 2BKN/

Item #: 0952426

Cat #: 170M5440

UPC: 051712261265

$ 1196.54 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5440 FUSE 315A 1250V

Overview

BUS 170M5440 FUSE 315A 1250V
Also known as: 051712261265, 170M5440, BUS170M5440

Specifications

No Specifications Available