FUSE 250A 1250V 2SHT AR

Item #: 0952423

Cat #: 170M5422

UPC: 051712563512

Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 250A 1250V 2SHT AR

Overview

FUSE 250A 1250V 2SHT AR
Also known as: 051712563512, 170M5422, BUS170M5422

Specifications

Amps: 250
Amps: 250