BUSS 170M5416 FUSE 1000A 690V 2BN/5

Item #: 0952418

Cat #: 170M5416

UPC: 051712261210

$ 1106.54 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5416 FUSE 1000A 690V

Overview

BUS 170M5416 FUSE 1000A 690V
Also known as: 051712261210, 170M5416, BUS170M5416

Specifications

No Specifications Available