BUSS 170M5414 FUSE 800A 690V 2BN/50

Item #: 0952414

Cat #: 170M5414

UPC: 051712261197

$ 1007.80 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5414 FUSE 800A 690V 2

Overview

BUS 170M5414 FUSE 800A 690V 2
Also known as: 051712261197, 170M5414, BUS170M5414

Specifications

Mounting: Flush
Amps: 800
Type: Square
Interrupt Rating DC: 200
Mounting: Flush
Type: Square
Amps: 800
Interrupt Rating DC: 200