170M5413 FUSE 700A 690V 2BN/50

Item #: 0952413

Cat #: 170M5413

UPC: 051712261180

$ 987.22 EA
Company wide:
0 in stock
Documents & Guides
FUSE INDICATOR Top fuse status indicator INTERRUPT RATING 200 kAIC CONSTRUCTION SIZE Other CLEARING (I2T) 405000 at 660 V INSULATED METAL GRIPPING LUGS (IMGL) No MOUNTING METHOD Flush AMPERAGE RATING 700 A UTILIZATION CATEGORY aR (accompanied semiconductor protection) WATT LOSSES 95 W TYPE Fuse FUSE SHAPE Square body, flush end contacts CLASS Class aR PRE ARC (I2T) 60500 VOLTAGE RATING 690 V APPLICATION semiconductor protection VOLTAGE TYPE AC PACKAGING TYPE Standard

Overview

FUSE INDICATOR Top fuse status indicator INTERRUPT RATING 200 kAIC CONSTRUCTION SIZE Other CLEARING (I2T) 405000 at 660 V INSULATED METAL GRIPPING LUGS (IMGL) No MOUNTING METHOD Flush AMPERAGE RATING 700 A UTILIZATION CATEGORY aR (accompanied semiconductor protection) WATT LOSSES 95 W TYPE Fuse FUSE SHAPE Square body, flush end contacts CLASS Class aR PRE ARC (I2T) 60500 VOLTAGE RATING 690 V APPLICATION semiconductor protection VOLTAGE TYPE AC PACKAGING TYPE Standard

Eaton Bussmann series high speed square body fuse, 1250V (IEC), 1300V (UL), 700A, 200 kAIC, Top fuse status indicator, Fuse, Class aR, Flush

Also known as: 051712261180, 170M5413, BUS170M5413

Specifications

Color: White
Color: White