BUSS 170M5412 FUSE 630A 690V 2BN/50

Item #: 0952411

Cat #: 170M5412

UPC: 051712261173

$ 987.22 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5412 FUSE 630A 690V 2

Overview

BUS 170M5412 FUSE 630A 690V 2
Also known as: 051712261173, 170M5412, BUS170M5412

Specifications

Mounting: Flush
Amps: 630
Type: Square
Interrupt Rating DC: 200
Mounting: Flush
Type: Square
Amps: 630
Interrupt Rating DC: 200