BUSS 170M5409 FUSE 450A 690V 2BN/50

Item #: 0952406

Cat #: 170M5409

UPC: 051712261142

$ 877.32 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5409 FUSE 450A 690V 2

Overview

BUS 170M5409 FUSE 450A 690V 2
Also known as: 051712261142, 170M5409, BUS170M5409

Specifications

No Specifications Available