BUSS 170M5408 FUSE 400A 690V 2BN/50

Item #: 0952404

Cat #: 170M5408

UPC: 051712261135

$ 987.22 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5408 FUSE 400A 690V 2

Overview

BUS 170M5408 FUSE 400A 690V 2
Also known as: 051712261135, 170M5408, BUS170M5408

Specifications

No Specifications Available