BUSS 170M5397 FUSE 700A 1000V 2BKN/

Item #: 0952396

Cat #: 170M5397

UPC: 051712261111

$ 1226.90 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5397 FUSE 700A 1000V

Overview

BUS 170M5397 FUSE 700A 1000V
Also known as: 051712261111, 170M5397, BUS170M5397

Specifications

No Specifications Available