BUSS 170M5392 FUSE 400A 1250V 2BKN/

Item #: 0952387

Cat #: 170M5392

UPC: 051712816748

$ 881.88 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5392 FUSE 400A 1250V

Overview

BUS 170M5392 FUSE 400A 1250V
Also known as: 051712816748, 170M5392, BUS170M5392

Specifications

No Specifications Available