BUSS 170M5374 FUSE 630A 1250V 2SHT

Item #: 0952380

Cat #: 170M5374

UPC: 051712248440

$ 1479.56 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M5374 FUSE 630A 1250V

Overview

BUS 170M5374 FUSE 630A 1250V
Also known as: 051712248440, 170M5374, BUS170M5374

Specifications

No Specifications Available