BUSS 170M5309 FUSE 450A 690V 2E/91

Item #: 0952353

Cat #: 170M5309

UPC: 051712260862

$ 842.73 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5309 FUSE 450A 690V 2

Overview

BUS 170M5309 FUSE 450A 690V 2
Also known as: 051712260862, 170M5309, BUS170M5309

Specifications

Amps: 450
Type: Square Body
Interrupt Rating DC: 200
Amps: 450
Interrupt Rating DC: 200
Type: Square Body