BUSS 170M5289 FUSE 800A 1250V 2KW/1

Item #: 0952350

Cat #: 170M5289

UPC: 051712584036

$ 1397.19 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5289 FUSE 800A 1250V

Overview

BUS 170M5289 FUSE 800A 1250V
Also known as: 051712584036, 170M5289, BUS170M5289

Specifications

No Specifications Available