BUSS 170M5268 FUSE 1250A 600V 2KN/1

Item #: 0952347

Cat #: 170M5268

UPC: 051712260848

$ 1395.37 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5268 FUSE 1250A 600V

Overview

BUS 170M5268 FUSE 1250A 600V
Also known as: 051712260848, 170M5268, BUS170M5268

Specifications

No Specifications Available