BUSS 170M5262 FUSE 630A 690V 2KN/11

Item #: 0952336

Cat #: 170M5262

UPC: 051712260794

$ 1031.91 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M5262 FUSE 630A 690V 2

Overview

BUS 170M5262 FUSE 630A 690V 2
Also known as: 051712260794, 170M5262, BUS170M5262

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse